Skip to content Skip to navigation menu
12/34® Lubricant & Penetrant Spray

97341

12/34® Lubricant & Penetrant Spray
Item #118975696
  • Lubricant/Penetrant Spray
  • Amber
12/34® Lubricant & Penetrant Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lubricant/Penetrant Spray
  • Amber

description

  • 12|34 is an industrial penetrating, moisture displacing, lubricating and corrosive preventative lubricant and penetrant. It excels where saltwater, salt spray or other harsh environments are encountered. 12|34 gives total performance while being environmentally safe and easy to use.

applications

  • (Industrial) MRO, automotive, motorcycles and powersports, marine and general use
  • Frozen nuts and bolts, rust prevention, chains, cables, door locks, hinges, tools, firearms, landscaping equipment and much more

features

  • Lubricates: Contains ashless extreme pressure additives and highly refined lubricating oils, which provide superior protection and antiwear properties
  • Penetrates: Rusted and frozen metal parts - studs, nuts, screws, pins, linkages - are easily loosened by means of superior "creepability"
  • Removes Moisture: Moisture is lifted and displaced rather than trapped
  • pores and crevices of surfaces are freed from moisture and are coated with a thin, non-greasy film that prevents additional moisture from clinging or entering
  • Prevents Rust and Corrosion: Thin film adheres to metallic surfaces, providing positive, temporary protection against the formation of rust and corrosion, including electrolytic and galvanic corrosion common in salt environments
  • Contains no fluorocarbons or silicones
  • Economical to use
  • Non-evaporating
  • Non-conductor
  • Chemically stable
  • Never hardens or dries out
Base Oil Amber
Temperature Range [Max] 300 °F
Temperature Range [Min] -100 °F
Weight 0.687 LB
EAN or UPC 96542973414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison