- ANSI Roller Chain
- 3 Strand
- 100-3 Riveted
- 1.25 in Pitch
- Standard Series
| Material | Carbon Steel |
| Series | Standard |
| No. of Strands Across | 3 |
| Chain No. | 100-3 |
| Chain Pitch | 1.25 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Duty | Normal Duty |
| Weight | 7.78 LB |
| Material | Carbon Steel |
| Series | Standard |
| No. of Strands Across | 3 |
| Chain No. | 100-3 |
| Chain Pitch | 1.25 in |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Duty | Normal Duty |
| Weight | 7.78 LB |