- ANSI Roller Chain
- Single Strand
- 100 Riveted
- 1.25 in Pitch
- Standard Series
| Chain No. | 100 |
| Duty | Heavy Duty |
| Chain Construction | Riveted |
| Series | Standard |
| No. of Strands Across | 1 |
| Chain Pitch | 1.25 in |
| Material | Alloy Steel |
| Chain Type | ANSI |
| Chain Length | 50 ft |
| Weight | 2.63 LB |

