- ANSI Roller Chain
- Single Strand
- 120 Riveted
- 1.5 in Pitch
- Standard Series
| Chain Pitch | 1.5 in |
| Chain Construction | Riveted |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 120 |
| Duty | Heavy Duty |
| No. of Strands Across | 1 |
| Series | Standard |
| Weight | 3.92 LB |
| EAN or UPC | 6623901055302 |

