- ANSI Roller Chain
- Single Strand
- 140 Riveted
- 1.75 in Pitch
- Standard Series
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Length | 10.21 ft |
| Chain No. | 140 |
| Chain Construction | Riveted |
| Series | Standard |
| Chain Type | ANSI |
| Duty | Normal Duty |
| Chain Pitch | 1.75 in |
| Weight | 4.98 LB |

