- ANSI Roller Chain
- Double Strand
- 40-2 Riveted
- 0.5 in Pitch
- Standard Series
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Chain No. | 40-2 |
| Material | Carbon Steel |
| Duty | Normal Duty |
| Chain Pitch | 0.5 in |
| Series | Standard |
| No. of Strands Across | 2 |
| Weight | 0.82 LB |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| Chain No. | 40-2 |
| Material | Carbon Steel |
| Duty | Normal Duty |
| Chain Pitch | 0.5 in |
| Series | Standard |
| No. of Strands Across | 2 |
| Weight | 0.82 LB |