- ANSI Roller Chain
- Double Strand
- 50-2 Riveted
- 0.625 in Pitch
- Standard Series
| Chain No. | 50-2 |
| Chain Pitch | 0.625 in |
| Series | Standard |
| Chain Construction | Riveted |
| Duty | Normal Duty |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Weight | 1.34 LB |
| Chain No. | 50-2 |
| Chain Pitch | 0.625 in |
| Series | Standard |
| Chain Construction | Riveted |
| Duty | Normal Duty |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Weight | 1.34 LB |