- ANSI Roller Chain
- Single Strand
- 50 Riveted
- 0.625 in Pitch
- Standard Series
| Chain Type | ANSI |
| Duty | Normal Duty |
| Chain Length | 10 ft |
| Series | Standard |
| Chain No. | 50 |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Pitch | 0.625 in |
| Weight | 0.66 LB |

