- ANSI Roller Chain
- Single Strand
- 60 Riveted
- 0.75 in Pitch
- Standard Series
| Material | Chrome Steel |
| Chain Pitch | 0.75 in |
| Chain Length | 50 ft |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Duty | Normal Duty |
| Series | Standard |
| Chain No. | 60 |
| Chain Construction | Riveted |
| Weight | 0.98 LB |

