- ANSI Roller Chain
- Single Strand
- C2080 Riveted
- 2 in Pitch
- Conveyor Series
| Series | Conveyor |
| Duty | Heavy Duty |
| Chain No. | C2080 |
| No. of Strands Across | 1 |
| Material | Chrome Steel |
| Chain Pitch | 2 in |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Weight | 1.56 LB |
| EAN or UPC | 6623901055630 |

