- 11.20" Long
- Standard Tip
- Round Shank
| Shank Width | 1/8 in |
| Shank Type | Round |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Tip Size | 0.020 in |
| Length | 11.200 in |
| Weight | 0.04 LB |
| Shank Width | 1/8 in |
| Shank Type | Round |
| Shank Length | 8 in |
| Tip Type | Slotted |
| Tip Size | 0.020 in |
| Length | 11.200 in |
| Weight | 0.04 LB |