- 4.70" Long
- Standard Tip
- Round Shank
| Tip Size | 0.010 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 4.72 in |
| Tip Thickness | 0.01 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 1.6 in |
| Tip Type | Slotted |
| Shank Width | 1/16 in |
| Weight | 0.01 LB |

