| Shank Type | Round |
| Shank Length | 1.6 in |
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Thickness | 0.012 in |
| Overall Length | 4.72 in |
| Handle Material | Plastic |
| Weight | 0.02 LB |
| Shank Type | Round |
| Shank Length | 1.6 in |
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Thickness | 0.012 in |
| Overall Length | 4.72 in |
| Handle Material | Plastic |
| Weight | 0.02 LB |