- 5.710" Long
- Standard Tip
- Round Shank
| Shank Type | Round |
| Shank Length | 2 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Tip Size | 0.040 in |
| Tip Thickness | 0.016 in |
| Shank Width | 3/32 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 5.71 in |
| Weight | 0.04 LB |

