| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 7.68 in |
| Shank Length | 3.9 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Tip Thickness | 0.016 in |
| Weight | 0.03 LB |
| Shank Type | Round |
| Handle Material | Plastic |
| Overall Length | 7.68 in |
| Shank Length | 3.9 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Tip Thickness | 0.016 in |
| Weight | 0.03 LB |