- 5.710" Long
- Standard Tip
- Round Shank
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size | 0.020 in |
| Tip Thickness | 0.02 in |
| Handle Material | Plastic |
| Tip Type | Slotted |
| Overall Length | 5.71 in |
| Shank Width | 1/8 in |
| Shank Length | 2 in |
| Shank Type | Round |
| Weight | 0.1 LB |

