| Tip Type | Slotted |
| Tip Thickness | 0.02 in |
| Overall Length | 6.69 in |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Shank Length | 2.4 in |
| Weight | 0.3 LB |
| Tip Type | Slotted |
| Tip Thickness | 0.02 in |
| Overall Length | 6.69 in |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Shank Length | 2.4 in |
| Weight | 0.3 LB |