| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Tip Thickness | 0.02 in |
| Overall Length | 8.27 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.04 LB |
| EAN or UPC | 84705260334 |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Tip Thickness | 0.02 in |
| Overall Length | 8.27 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.04 LB |
| EAN or UPC | 84705260334 |