- 6.690" Long
- Standard Tip
- Round Shank
| Tip Thickness | 0.031 in |
| Shank Type | Round |
| Shank Width | 5/32 in |
| Tip Size | 0.031 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Shank Length | 2.4 in |
| Overall Length | 6.69 in |
| Handle Material | Plastic |
| Weight | 0.03 LB |

