- 6 Pieces
- Standard
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| No. of Pieces | 6 |
| Handle Material | Plastic |
| Weight | 0.37 LB |
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| No. of Pieces | 6 |
| Handle Material | Plastic |
| Weight | 0.37 LB |