| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0 |
| Handle Material | Plastic |
| Weight | 0.62 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0 |
| Handle Material | Plastic |
| Weight | 0.62 LB |