| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 1.6 in |
| Tip Type | Phillips® |
| Tip Size | #000 |
| Overall Length | 4.7 in |
| Shank Diameter | 0.079 in |
| Weight | 0.02 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Length | 1.6 in |
| Tip Type | Phillips® |
| Tip Size | #000 |
| Overall Length | 4.7 in |
| Shank Diameter | 0.079 in |
| Weight | 0.02 LB |