| Tip Type | Phillips® |
| Overall Length | 6.7 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Tip Size | #1 |
| Shank Length | 2.4 in |
| Shank Type | Round |
| Shank Diameter | 0.157 in |
| Weight | 0.1 LB |
| Tip Type | Phillips® |
| Overall Length | 6.7 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Tip Size | #1 |
| Shank Length | 2.4 in |
| Shank Type | Round |
| Shank Diameter | 0.157 in |
| Weight | 0.1 LB |