- 7 Pieces
- Standard,Phillips®
features
- Blade high alloy chrome-vanadium-molybdenum-steel. Seven piece set contains one each precision slotted/Phillips®: 1.5 x 40 mm (1/16"), 2.0 x 50 mm (5/64"), 2.5 x 50 mm (3/32"), 3.0 x 60 mm (1/8") PH #00 x 40 mm, PH #0 x 50 mm, PH #1 x 60 mm
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #00, #0, #1 |
| Handle Material | Plastic |
| No. of Pieces | 7 |
| Weight | 0.75 LB |

