| Tip Size | 1.500 mm |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Shank Length | 2 in |
| Overall Length | 5.71 in |
| Weight | 0.36 LB |
| Tip Size | 1.500 mm |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Shank Length | 2 in |
| Overall Length | 5.71 in |
| Weight | 0.36 LB |