| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Tip Size | 0.700 mm, 0.900 mm, 1.300 mm, 1.500 mm, 2 mm, 2.500 mm, 3 mm |
| Tip Type | Hex |
| Weight | 0.37 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Tip Size | 0.700 mm, 0.900 mm, 1.300 mm, 1.500 mm, 2 mm, 2.500 mm, 3 mm |
| Tip Type | Hex |
| Weight | 0.37 LB |