- 8 Pieces
- Hex
| Tip Size | 0.028 in, 0.035 in, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| No. of Pieces | 8 |
| Handle Material | Plastic |
| Tip Type | Hex |
| Weight | 0.4 LB |
| Tip Size | 0.028 in, 0.035 in, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| No. of Pieces | 8 |
| Handle Material | Plastic |
| Tip Type | Hex |
| Weight | 0.4 LB |