| Opening Type | Hex |
| Shank Type | Round |
| Inch/Metric | Inch |
| Opening Size | 5/32 in |
| Handle Material | Plastic |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 2.36 in |
| Overall Length | 6.1 in |
| Weight | 0.01 LB |
| Opening Type | Hex |
| Shank Type | Round |
| Inch/Metric | Inch |
| Opening Size | 5/32 in |
| Handle Material | Plastic |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 2.36 in |
| Overall Length | 6.1 in |
| Weight | 0.01 LB |