| Handle Material | Plastic |
| Opening Type | Hex |
| Opening Size | 7/32 in |
| Shank Length | 2.36 in |
| Shank Type | Round |
| Inch/Metric | Inch |
| Overall Length | 6.7 in |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.05 LB |
| Handle Material | Plastic |
| Opening Type | Hex |
| Opening Size | 7/32 in |
| Shank Length | 2.36 in |
| Shank Type | Round |
| Inch/Metric | Inch |
| Overall Length | 6.7 in |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.05 LB |