| Opening Size | 2.500 mm, 3 mm, 3.500 mm, 4 mm, 4.500 mm, 5 mm, 5.500 mm, 6 mm |
| Opening Type | Hex |
| No. of Pieces | 8 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Inch/Metric | Metric |
| Handle Material | Plastic |
| Weight | 0.5 LB |
| Opening Size | 2.500 mm, 3 mm, 3.500 mm, 4 mm, 4.500 mm, 5 mm, 5.500 mm, 6 mm |
| Opening Type | Hex |
| No. of Pieces | 8 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Inch/Metric | Metric |
| Handle Material | Plastic |
| Weight | 0.5 LB |