| No. of Pieces | 8 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Opening Type | Hex |
| Inch/Metric | Inch |
| Opening Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Weight | 0.5 LB |
| No. of Pieces | 8 |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | Plastic |
| Opening Type | Hex |
| Inch/Metric | Inch |
| Opening Size | 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Weight | 0.5 LB |