| Shank Material | Chrome Vanadium |
| Overall Length | 4.7 in |
| Shank Type | Round |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 1.57 in |
| Tip Size | T7 |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Weight | 0.46 LB |
| Shank Material | Chrome Vanadium |
| Overall Length | 4.7 in |
| Shank Type | Round |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 1.57 in |
| Tip Size | T7 |
| Handle Material | Plastic |
| Tip Type | Torx® |
| Weight | 0.46 LB |