| Overall Length | 5.7 in |
| Tip Type | Torx® |
| Tip Size | T9 |
| Shank Length | 1.97 in |
| Shank Material | Chrome Vanadium |
| Handle Material | Plastic |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 1.06 LB |
| Overall Length | 5.7 in |
| Tip Type | Torx® |
| Tip Size | T9 |
| Shank Length | 1.97 in |
| Shank Material | Chrome Vanadium |
| Handle Material | Plastic |
| Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Round |
| Weight | 1.06 LB |