| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10, T-15 |
| Shank Type | Round |
| Tip Type | Torx® |
| Tip Finish | Chrome |
| Weight | 0.21 LB |
| Handle Material | Plastic |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | T-6, T-7, T-8, T-9, T-10, T-15 |
| Shank Type | Round |
| Tip Type | Torx® |
| Tip Finish | Chrome |
| Weight | 0.21 LB |