| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Phillips®, Torx®, Slotted |
| Handle Material | Plastic |
| Tip Size Symbol | #000, #00, #0, #1, T-6, T-7, T-8, T-9, T10, T15 |
| Weight | 0.35 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Phillips®, Torx®, Slotted |
| Handle Material | Plastic |
| Tip Size Symbol | #000, #00, #0, #1, T-6, T-7, T-8, T-9, T10, T15 |
| Weight | 0.35 LB |