| Tip Type | Phillips®, Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | #00, #0, #1 |
| Inch/Metric | Metric |
| Handle Material | Impact Resistant |
| Weight | 0.3 LB |
| Tip Type | Phillips®, Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | #00, #0, #1 |
| Inch/Metric | Metric |
| Handle Material | Impact Resistant |
| Weight | 0.3 LB |