| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Torx® |
| Tip Size Symbol | T-4, T-5, T-6, T-7, T-8, T-9, T-10 |
| Handle Material | Impact Resistant |
| Weight | 0.31 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Torx® |
| Tip Size Symbol | T-4, T-5, T-6, T-7, T-8, T-9, T-10 |
| Handle Material | Impact Resistant |
| Weight | 0.31 LB |