| Tip Thickness | 0.02 in |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8 in |
| Tip Type | Slotted |
| Shank Finish | Chrome Plated |
| Shank Length | 4 in |
| Weight | 1.45 LB |
| Tip Thickness | 0.02 in |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8 in |
| Tip Type | Slotted |
| Shank Finish | Chrome Plated |
| Shank Length | 4 in |
| Weight | 1.45 LB |