| Overall Length | 8.3 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Thickness | 0.031 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.73 LB |
| Overall Length | 8.3 in |
| Shank Finish | Chrome Plated |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Length | 4 in |
| Tip Thickness | 0.031 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 1.73 LB |