- Series 302 Slotted SoftFinish® Handle Screwdriver
| Shank Finish | Chrome Plated |
| Tip Thickness | 0.047 in |
| Shank Length | 7 in |
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 11.8 in |
| Shank Type | Round |
| Weight | 5.82 LB |
| Shank Finish | Chrome Plated |
| Tip Thickness | 0.047 in |
| Shank Length | 7 in |
| Tip Type | Slotted |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 11.8 in |
| Shank Type | Round |
| Weight | 5.82 LB |