Skip to content Skip to navigation menu
Wiha Tools817-30255

817-30255

Soft Grip Slotted Stubby Drivers
Item #104716797
Wiha Tools817-30255
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Handle Material SoftFinish® Cushion Grip
Shank Length 1 in
Tip Type Slotted
Overall Length 2.95 in
Shank Material Chrome-Vanadium-Molybdenum Steel
Shank Type Round
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison