| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Length | 1 in |
| Overall Length | 2.95 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Weight | 0.0 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Length | 1 in |
| Overall Length | 2.95 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Weight | 0.0 LB |