| Tip Type | Phillips®, Slotted |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | #1, #2 |
| Weight | 1.02 LB |
| Tip Type | Phillips®, Slotted |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Size Symbol | #1, #2 |
| Weight | 1.02 LB |