| Tip Type | Slotted |
| Overall Length | 8.4 in |
| Tip Thickness | 0.039 in |
| Shank Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Length | 0.216 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.21 LB |
| Tip Type | Slotted |
| Overall Length | 8.4 in |
| Tip Thickness | 0.039 in |
| Shank Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Length | 0.216 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 0.21 LB |