| Overall Length | 11.7 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Tip Thickness | 0.079 in |
| Shank Length | 7 in |
| Shank Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.46 LB |
| Overall Length | 11.7 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Tip Type | Slotted |
| Tip Thickness | 0.079 in |
| Shank Length | 7 in |
| Shank Type | Hex |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.46 LB |