- Series 302 Slotted SoftFinish® Handle Screwdriver
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Chrome Plated |
| Tip Size | #1 |
| Shank Length | 3 in |
| Overall Length | 7.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 2.31 LB |
| Tip Type | Phillips® |
| Shank Type | Round |
| Shank Finish | Chrome Plated |
| Tip Size | #1 |
| Shank Length | 3 in |
| Overall Length | 7.5 in |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Weight | 2.31 LB |