| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8.6 in |
| Shank Diameter | 1/4 in |
| Tip Size | #2 |
| Shank Length | 4 in |
| Tip Type | Phillips® |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 3.28 LB |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Overall Length | 8.6 in |
| Shank Diameter | 1/4 in |
| Tip Size | #2 |
| Shank Length | 4 in |
| Tip Type | Phillips® |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 3.28 LB |