- Series 302 Slotted SoftFinish® Handle Screwdriver
| Tip Type | Phillips® |
| Tip Size | #3 |
| Shank Length | 6 in |
| Overall Length | 10.8 in |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Finish | Chrome Plated |
| Weight | 6.24 LB |
| Tip Type | Phillips® |
| Tip Size | #3 |
| Shank Length | 6 in |
| Overall Length | 10.8 in |
| Shank Type | Round |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Finish | Chrome Plated |
| Weight | 6.24 LB |