| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 4 in |
| Shank Type | Insulated |
| Tip Type | Slotted |
| Overall Length | 8 in |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.11 LB |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Length | 4 in |
| Shank Type | Insulated |
| Tip Type | Slotted |
| Overall Length | 8 in |
| Handle Material | SoftFinish® Cushion Grip |
| Weight | 0.11 LB |