| Shank Length | 5 in |
| Tip Type | Slotted |
| Overall Length | 9.3 in |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Weight | 0.15 LB |
| Shank Length | 5 in |
| Tip Type | Slotted |
| Overall Length | 9.3 in |
| Handle Material | SoftFinish® Cushion Grip |
| Shank Material | Chrome-Vanadium-Molybdenum Steel |
| Shank Type | Insulated |
| Weight | 0.15 LB |